Shop All Filters & Regulators
Wilkerson
Filter/Regulator, Al, Automatic Drain
Mfr # B28-06-FHG0B
Zoro # G010444976
original price:
$233.99
9% off
new price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Gauge Port Size 1/4 in
- Minimum Flow Rate 0 scfm
- Air Outlet Type NPT
- Maximum Operating Temperature 150 Degrees F
- Filter Element Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # B28-06-FHG0B
- Zoro # G010444976
- Country of Origin Korea, Republic of
- Category Filters & Regulators
Dimensions
Pressure Gauge Port Size | 1/4 in |
Air Inlet Size | 3/4 in |
Overall Width | 2 7/8 in |
Air Outlet Size | 3/4 in |
Overall Height | 11 7/16 in |
Description
Filter/Regulator, Filter Bowl Material Aluminum, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 235 scfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 250 psig, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 2 7/8 in, Series 28, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 3/4 in, Air Outlet Type NPT, Drain Included Yes, Drain Part Compatibility GRP-96-645
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Straight 1/2 in Hose I.D, 3/4"-16 Thread (PB-JCM-0808)
- JET-LUBE Anti Seize Compound, Nonmetallic, 8 oz. (15502)
- WILKERSON Filter-Regulator, Particles/Water Removal, Overall Height: 7.0 in (B08-02-FK00B)
- SELKIRK Band Locking8"8T-Lb (208450)
- WILKERSON Filter/Regulator, 6.25 In. H, 1.56 In. W (BB3-02-FK00)
- WILKERSON Filter-Regulator, Particles/Water Removal (B28-06-FK00B)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B18-04-FKG0B)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B18-02-FLG0B)
- WILKERSON Filter-Regulator, Particles/Water Removal, Gauge Port Size: 1/4 in (B28-06-FL00B)
- WILKERSON Filter-Regulator, Particles/Water Removal (B28-04-FK00B)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B18-04-FHG0B)
- Wilkerson Filters & Regulators