Shop All Filters & Regulators
Wilkerson
Filter/Regulator, Al, Automatic Drain
Mfr # B28-04-FHG0B
Zoro # G110444975
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet Size 1/2 in
- Minimum Regulated Pressure 0 psig
- Air Outlet Type NPT
- Drain Type Automatic
- Overall Width 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # B28-04-FHG0B
- Zoro # G110444975
- Country of Origin Korea, Republic of
- Category Filters & Regulators
Dimensions
Air Inlet Size | 1/2 in |
Overall Width | 2 7/8 in |
Pressure Gauge Port Size | 1/4 in |
Air Outlet Size | 1/2 in |
Overall Height | 11 7/16 in |
Description
Filter/Regulator, Filter Bowl Material Aluminum, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 200 scfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 250 psig, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 2 7/8 in, Series 28, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes, Drain Part Compatibility GRP-96-645
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/4, PK3 (CB121410)
- SKF SKF 6304 2RSJ, Single Row Ball Bearings (6304 2RSJ)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Red (100208)
- RULAND Coupling, 4 Beam Clamp, 10mmx10mm (MWC25-10-10-A)
- WILKERSON Air Pressure Regulator, 3/8" Pipe Size (R28-03-F000B)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B18-04-FKG0B)
- WILKERSON Filter-Regulator, Particles/Water Removal, Bowl Size - Air Treatment: 3.0 oz (B28-03-FL00B)
- WILKERSON Filter-Regulator, Particles/Water Removal, Size - Air Treatment: Compact (B18-04-FK00B)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B08-02-FKG0B)
- WILKERSON Air Pressure Regulator, 1/2" Pipe Size (R28-04-F000B)
- SMC Filter Regulator, 1/2"NPT (AW40-N03CE-Z-D)
- Wilkerson Filters & Regulators