Shop All Filters & Regulators
Wilkerson
Filter/Regulator, Al, Automatic Drain
Mfr # B28-03-FHG0B
Zoro # G410444965
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Element Material Polyethylene
- Maximum Operating Pressure 250 psig
- Maximum Flow @ 100 psi 120 scfm
- Filter Rating 5 micron
- Weight 1.87 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # B28-03-FHG0B
- Zoro # G410444965
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Height | 11 7/16 in |
Pressure Gauge Port Size | 1/4 in |
Overall Width | 2 7/8 in |
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Description
Filter/Regulator, Filter Bowl Material Aluminum, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 200 scfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 250 psig, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 2 7/8 in, Series 28, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included Yes, Drain Part Compatibility GRP-96-645
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ H Timing Belts (280H100)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (5635 OLP)
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 13 # of Teeth (41B13)
- GATES Hose Clamp, 32960 (32960)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B08-02-FKG0B)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B28-06-FKG0B)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B18-02-FHG0B)
- WILKERSON Filter-Regulator, Particles/Water Removal, Gauge Port Size: 1/4 in (B28-06-FL00B)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B18-04-FHG0B)
- WILKERSON Air Pressure Regulator, 3/8" Pipe Size (R28-03-F000B)
- ARROW PNEUMATICS Mini Regulator, Nylon Body, 1/8" (R261G)
- Wilkerson Compressed Air Treatment