Shop All Filters & Regulators
Wilkerson
Filter/Regulator, Al, Automatic Drain
Mfr # B18-04-FGG0B
Zoro # G810444985
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 18
- Filter Bowl Capacity 1.72 oz
- Drain Included Yes
- Overall Height 10 1/8 in
- Minimum Operating Pressure 36.3 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # B18-04-FGG0B
- Zoro # G810444985
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Height | 10 1/8 in |
Pressure Gauge Port Size | 1/4 in |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Overall Width | 2 3/8 in |
Description
Filter/Regulator, Filter Bowl Material Plastic, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 164 scfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 150 psig, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 2 3/8 in, Series 18, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes, Drain Part Compatibility GRP-96-635
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 8mm Tube, 3/8 In (AS3211F-03-11SA)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/2 (13943-10-8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 14 # of Teeth (40BS14H X 5/8)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (31LH60)
- WILKERSON Filter/Regulator, 6.25 In. H, 1.56 In. W (BB3-02-FK00)
- WILKERSON Regulator, Aluminum, 5 3/8" H, 2 3/8" W (R18-02-G0G0B)
- WILKERSON Filter-Regulator, Max. Incoming 250 psi (B08-02-FLG0B)
- WILKERSON Filter-Regulator, Particles/Water Removal, Overall Width: 2.37 in (B18-03-FL00B)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B18-04-FHG0B)
- WILKERSON Filter-Regulator, Particles/Water Removal, Gauge Port Size: 1/8 in (B08-02-FL00B)
- ARO Piggyback, Air Inlet 1/4", NPT, 47 scfm (P39124-124)
- Wilkerson Compressed Air Treatment