Shop All Filters & Regulators
Wilkerson
Filter/Regulator, 8.59 In. H, 2.50 In. W
Mfr # SB2-04-LYSS
Zoro # G3104577
product price: $1,050.99
/ea
Free Shipping & Returns
$1,050.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2 in NPT
- Filter Rating - Air Treatment 5 micron
- Max. Incoming Pressure - Air Treatment 300 psi
- Max. Flow - Air Treatment 72 cfm
- Adjustment Range - Air Treatment 0 to 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # SB2-04-LYSS
- Zoro # G3104577
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 1/2 in NPT |
Size - Air Treatment | Standard |
Bowl Size - Air Treatment | 4.0 oz |
Overall Height | 8 5/8 in |
Pipe Size | 1/2" NPT |
Size | Standard |
Bowl Size | 4.0 oz. |
Gauge Port Size | 1/4 in |
Overall Width | 2 1/2 in |
Air Inlet Size | 1/2 in |
Pressure Gauge Port Size | 1/4 in |
Air Outlet Size | 1/2 in |
Description
Filter-Regulator, Filter Bowl Material Stainless Steel, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 72 cfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 300 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Stainless Steel, Overall Width 2 1/2 in, Series SB2, Adjustment Mechanism Knob, Adjustment Mechanism Material Stainless Steel, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN RadialDeep Groove Ball Brg 20 Mm Id X 52 Mm Od X 15 Mm W Single Sealed, 6304LB (6304LB)
- VIBCO Electric Vibrator, 1.12 A, 115VAC, 1 Phase (SPR-40)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB32)
- DURA-SYNC TORQUE Timing Belt, 3M, 9 x 501mm PL, T167 (501-3M-09)
- WILKERSON Filter-Regulator, Particles/Water Removal (B28-04-FK00B)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B18-04-FKG0B)
- WILKERSON Filter-Regulator, Particles/Water Removal, Gauge Port Size: 1/4 in (B28-06-FL00B)
- WILKERSON Filter-Regulator, Particles/Water Removal, Bowl Size - Air Treatment: 3.0 oz (B28-03-FL00B)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B18-02-FHG0B)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B18-02-FLG0B)
- ARO Npt Filter, 2000 Series, 3/4", F35351-411 (F35351-411)
- Wilkerson Filters & Regulators