Shop All Filters & Regulators
Wilkerson
Filter/Regulator, 6.25 In. H, 1.56 In. W
Mfr # SB1-02-LYSS
Zoro # G0982283
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4 in NPT
- Filter Rating - Air Treatment 5 micron
- Max. Incoming Pressure - Air Treatment 300 psi
- Max. Flow - Air Treatment 12 cfm
- Adjustment Range - Air Treatment 0 to 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # SB1-02-LYSS
- Zoro # G0982283
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 1/4 in NPT |
Size - Air Treatment | Subcompact |
Bowl Size - Air Treatment | 1.0 oz |
Overall Height | 5 13/16 in |
Overall Width | 1 9/16 in |
Size | Miniature |
Pipe Size | 1/4" NPT |
Gauge Port Size | 1/8 in |
Bowl Size | 1.0 oz. |
Pressure Gauge Port Size | 1/8 in |
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Description
Filter-Regulator, Filter Bowl Material Stainless Steel, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 12 cfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 300 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Stainless Steel, Overall Width 1 9/16 in, Series SB1, Adjustment Mechanism Knob, Adjustment Mechanism Material Stainless Steel, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 200 psi, Valve Type: Hard Seat (SN50-1A200)
- PNEUMADYNE Toggle Valve, Stainless Steel, NC (C032021)
- TSUBAKI Sprocket , 50 Chain Size, 20 # of Teeth (50SDS20)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524411000)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B28-06-FKG0B)
- WILKERSON Filter-Regulator, Max. Incoming 250 psi (B08-02-FLG0B)
- WILKERSON Filter-Regulator, Particles/Water Removal, Max. Incoming Pressure - Air Treatment: 250 psi (B18-04-FL00B)
- WILKERSON Filter-Regulator, Max. Incoming 150 psi, Drain Type: Manual (B18-03-FKG0B)
- WILKERSON Filter-Regulator, Particles/Water Removal, Gauge Port Size: 1/8 in (B08-02-FL00B)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B08-02-FKG0B)
- SPEEDAIRE Filter/Regulator, 1/8in NPT, 150 psi (4ZK74)
- Wilkerson Filters & Regulators