Shop All Filters & Regulators
This Product is Discontinued
Wilkerson
Filter/Regulator, 11.44 In. H, 2.90 In. W (Discontinued)
Mfr # B28-06-FL00
Zoro # G1482354
Free Shipping & Returns
This Product is Discontinued
Key Features
- Connection Size - Air Treatment 3/4 in NPT
- Filter Rating - Air Treatment 5 micron
- Max. Incoming Pressure - Air Treatment 250 psi
- Max. Flow - Air Treatment 125 cfm
- Adjustment Range - Air Treatment 0 to 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # B28-06-FL00
- Zoro # G1482354
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 3/4 in NPT |
Bowl Size - Air Treatment | 6.1 oz |
Overall Height | 11.44 in |
Bowl Size | 6.1 oz. |
Pipe Size | 3/4" NPT |
Gauge Port Size | 1/4 in NPT |
Overall Width | 2.9 in |
Details
Item - Filter-Regulators | Filter-Regulator |
Filter Rating - Air Treatment | 5 micron |
Max. Incoming Pressure - Air Treatment | 250 psi |
Max. Flow - Air Treatment | 125 cfm |
Adjustment Range - Air Treatment | 0 to 125 psi |
Bowl Material - Air Treatment | Metal with Sight Gauge |
Adjustment Knob | Non Rising |
Item | Filter-Regulator |
Bowl Material | Metal with Sight Gauge |
Adjustment Range | 0 to 125 psi |
Drain Type | Manual |
Filter Rating | 5 micron |
Max. Temp. | 150 Degrees F |
Max. Pressure | 250 psi |
Max. Flow | 125 cfm |
Description
Filter-Regulator, Filter Rating 5 micron, Drain Type Manual, Overall Width 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.