Shop All Pneumatic Tool Parts
Wilkerson
Filter Retainer/Baffle Kit
Mfr # FRP-96-641
Zoro # G5357527
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Series F
- ISO Class 3
- Filter Rating 5 micron
- For Substance Type Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # FRP-96-641
- Zoro # G5357527
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Filter Retainer |
Fits Brand | Wilkerson |
Series | F |
ISO Class | 3 |
Filter Rating | 5 micron |
For Substance Type | Air |
Filter Element Material | Polyethylene |
Type of Filter | Particulate |
Filter Type | Particulate |
Compatible Manufacturer Part Number | F18-02-SK00 |
For Fluid Type | Compressed Air |
Description
Filter Retainer, Filter Type Particulate, Filter Rating 5 micron, Filter Element Material Polyethylene, Compatible Grainger Part Number 6B287, Compatible Manufacturer Part Number F18-02-SK00, For Fluid Type Compressed Air, For Substance Type Air, ISO Class 3, Series F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting (2.00DXPSRM04.00)
- TB WOODS L-Jaw Coupling Insert, L075, Hytrel (L075H)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 61 (1901X16)
- LOC-LINE Swivel Nozzle 40, 1/4In, PK20 (49449)
- WILKERSON Glass, Sight Kit (GRP-96-825)
- WILKERSON O-Rings About 3 1/2 In od, PK10 (GRP-95-256)
- WILKERSON Automatic Drain W/Seal (GRP-95-981)
- WILKERSON Panel Nut (RPA-96-733)
- WILKERSON Filter Element H-2 1/8In .01 Micro (MTP-95-548)
- WILKERSON Filter (MTP-95-546)
- ASTRO PNEUMATIC 1/4 SCREW MANDREL (AOPRN1-06F)
- Wilkerson Compressor, Air Tank & Pneumatic Tool Parts