Shop All Filters & Regulators
Wilkerson
Filter-Regulator, Particles/Water Removal, Max. Flow - Air Treatment: 250 cfm
Mfr # B28-03-FK00B
Zoro # G3876124
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8 in NPT
- Filter Rating - Air Treatment 5 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Max. Flow - Air Treatment 250 cfm
- Adjustment Range - Air Treatment 0 to 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # B28-03-FK00B
- Zoro # G3876124
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 3/8 in NPT |
Size - Air Treatment | Standard |
Bowl Size - Air Treatment | 3.0 oz |
Gauge Port Size | 1/4 in |
Overall Width | 2 7/8 in |
Overall Height | 11 1/4 in |
Pressure Gauge Port Size | 1/4 in |
Overall Depth | 2 1/4 in |
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Description
Filter-Regulator, Filter Bowl Material Plastic, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 200 cfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 150 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Aluminum, Overall Width 2 7/8 in, Series B28, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 3/8 in, Air Outlet Type NPT, Differential Pressure Indicator Included Yes, Drain Included Yes
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nozzle 90 Degree (30492)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 9 # of Teeth (60B9F-1)
- EATON AEROQUIP Adpt, MJIC-MJIC, 7/16-20, Straight (2027-4-4S)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.875"x0.750", OD 2.000", L 2.313", Alum (BCK32-14-12-A)
- WILKERSON Filter-Regulator, Particles/Water Removal (B18-02-FL00B)
- WILKERSON Filter-Regulator, Particles/Water Removal, Max. Temp.: 125 Degrees F (B18-02-FK00B)
- WILKERSON Filter-Regulator, Particles/Water Removal, Gauge Port Size: 1/8 in (B08-02-FL00B)
- WILKERSON Air Pressure Regulator, 1/2" Pipe Size (R28-04-F000B)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B28-06-FHG0B)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B18-02-FLG0B)
- PARKER CABINET COMPRESSED AIR DRYER 1/4IN NPT FILTER, REGULATOR AND LUBRICATOR PARTS AND ACCESSORY (CD0005)
- Wilkerson Compressed Air Treatment