Shop All Filters & Regulators
Wilkerson
Filter-Regulator, Particles/Water Removal
Mfr # B28-06-FK00B
Zoro # G3876492
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/4 in NPT
- Filter Rating - Air Treatment 5 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Max. Flow - Air Treatment 280 cfm
- Adjustment Range - Air Treatment 0 to 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # B28-06-FK00B
- Zoro # G3876492
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 3/4 in NPT |
Size - Air Treatment | Standard |
Bowl Size - Air Treatment | 3.0 oz |
Overall Height | 11 1/4 in |
Gauge Port Size | 1/4 in |
Overall Width | 2 7/8 in |
Overall Depth | 2 1/4 in |
Air Outlet Size | 3/4 in |
Air Inlet Size | 3/4 in |
Pressure Gauge Port Size | 1/4 in |
Description
Filter-Regulator, Filter Bowl Material Plastic, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 235 cfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 150 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Aluminum, Overall Width 2 7/8 in, Series B28, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 3/4 in, Air Outlet Type NPT, Differential Pressure Indicator Included Yes, Drain Included Yes
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 1 In, 24VDC (L6758910249)
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-FG-SS)
- POWERFLITE 5L470 47" Outside Length, 21/32" Top Width, 1 Ribs (5L470-2)
- ZORO SELECT 2" ID x 25 ft PVC Water Discharge Hose 150 PSI RD (45DU22)
- WILKERSON Filter-Regulator, Particles/Water Removal, Max. Incoming Pressure - Air Treatment: 250 psi (B18-04-FL00B)
- WILKERSON Filter-Regulator, Particles/Water Removal (B28-04-FK00B)
- WILKERSON Regulator, Aluminum, 5 3/8" H, 2 3/8" W (R18-04-F0G0B)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B28-03-FHG0B)
- WILKERSON Filter/Regulator, 6.25 In. H, 1.56 In. W (BB3-02-FK00)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B28-06-FKG0B)
- ARO Filter-Regulator, 1/2", NPT, 172 scfm (P39344-614)
- Wilkerson Filters & Regulators