Shop All Filters & Regulators
Wilkerson
Filter-Regulator, Particles/Water Removal
Mfr # B18-02-FL00B
Zoro # G3877585
product price: $94.19
/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4 in NPT
- Filter Rating - Air Treatment 5 micron
- Max. Incoming Pressure - Air Treatment 250 psi
- Max. Flow - Air Treatment 140 cfm
- Adjustment Range - Air Treatment 0 to 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # B18-02-FL00B
- Zoro # G3877585
- Country of Origin China
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 1/4 in NPT |
Size - Air Treatment | Compact |
Bowl Size - Air Treatment | 1.7 oz |
Overall Width | 2 3/8 in |
Overall Height | 10 5/16 in |
Gauge Port Size | 1/4 in |
Overall Depth | 2 1/4 in |
Air Outlet Size | 1/4 in |
Pressure Gauge Port Size | 1/4 in |
Air Inlet Size | 1/4 in |
Description
Filter-Regulator, Filter Bowl Material Metal, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 148 cfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 250 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Aluminum, Overall Width 2 3/8 in, Series B18, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/4 in, Air Outlet Type NPT, Differential Pressure Indicator Included Yes, Drain Included Yes
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PRESTOLITE MDY7057 MOTOR (MDY7057 MOTOR)
- SPEEDAIRE Compressed Air Dryer, 100 cfm, Max. 25 HP (435Y07)
- DODGE Stock Bore Taper Lock Bushing, 1-5/8 in Dia Bore, 2-1/4 in Dia Barrel, 1 in OAL, Sintered Steel (117086)
- EATON Replacement Starter for 10HP 460V 3-Phase Air Compressor (5101-103460E)
- WILKERSON Filter-Regulator, Max. Incoming 150 psi, Drain Type: Manual (B18-03-FKG0B)
- WILKERSON Filter-Regulator, Particles/Water Removal, Size - Air Treatment: Compact (B18-04-FK00B)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B18-04-FKG0B)
- WILKERSON Air Pressure Regulator, 3/8" Pipe Size (R28-03-F000B)
- WILKERSON Regulator, Aluminum, 5 3/8" H, 2 3/8" W (R18-04-F0G0B)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B28-06-FKG0B)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B28-03-FHG0B)
- Wilkerson Filters & Regulators