Shop All Filters & Regulators
Wilkerson
Filter-Regulator, Max. Incoming 150 psi
Mfr # B08-C2-FRG0B
Zoro # G4304475
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4 in Tube
- Filter Rating - Air Treatment 5 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Max. Flow - Air Treatment 70 cfm
- Adjustment Range - Air Treatment 0 to 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # B08-C2-FRG0B
- Zoro # G4304475
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 1/4 in Tube |
Size - Air Treatment | Subcompact |
Bowl Size - Air Treatment | 0.4 oz |
Overall Height | 6 13/16 in |
Overall Width | 1 5/8 in |
Gauge Port Size | 1/8 in |
Pressure Gauge Port Size | 1/8 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Overall Depth | 1 11/16 in |
Description
Filter-Regulator, Filter Bowl Material Plastic, Air Inlet Size 1/4 in, Air Inlet Type BSPP, Maximum Flow Rate 73 cfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 150 psi, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 1 5/8 in, Series B08, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/4 in, Air Outlet Type BSPP, Differential Pressure Indicator Included Yes, Drain Included Yes
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVAFLEX 2" ID x 25 ft Coupled Chemical Hose GN (CXPG200-25NN)
- HHIP MRMN-400-M Grade BPS253-CVD Grooving Insert (6024-3033)
- TRITAN Thrust Washer, dia. 1.500in, 0.10in. Thick (TRC2435)
- MITSUBOSHI 2/B72 75Inch Outside Length, 2 Ribs (2RB72)
- WILKERSON Filter-Regulator, Particles/Water Removal (B28-04-FK00B)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B18-04-FHG0B)
- WILKERSON Filter-Regulator, Particles/Water Removal, Overall Width: 2.37 in (B18-03-FL00B)
- WILKERSON Regulator, Aluminum, 5 3/8" H, 2 3/8" W (R18-02-G0G0B)
- WILKERSON Regulator, Aluminum, 5 3/8" H, 2 3/8" W (R18-04-F0G0B)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B28-03-FHG0B)
- MILTON Deluxe Polycarbonate FR Duo, 3/8" NPT (1107)
- Wilkerson Filters & Regulators