Shop All Air Compressor Parts
Wilkerson
Filter
Mfr # MTP-95-521
Zoro # G0100445
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Filter Rating 0.01 micron
- Filter Type Coalescing
- For Fluid Type Oil
- Compatible Manufacturer Part Number M31-06-000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # MTP-95-521
- Zoro # G0100445
- Country of Origin United States
- Category Air Compressor Parts
Details
Item | Compressed Air Filter Element |
Fits Brand | Wilkerson |
Filter Rating | 0.01 micron |
Filter Type | Coalescing |
For Fluid Type | Oil |
Compatible Manufacturer Part Number | M31-06-000 |
Series | M |
Filter Element Material | Borosilicate Cloth |
For Substance Type | Air |
Type of Filter | Coalescing |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Borosilicate Cloth, Compatible Manufacturer Part Number M31-06-000, For Fluid Type Oil, For Substance Type Air, Series M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RC106, 11.2 ton Capacity, 6.13 in Stroke, General Purpose Hydraulic Cylinder (RC106)
- FAFNIR Radial Ball Bearing, #204KDD (204KDD)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/16 In, Steel (SP-17-F)
- SMC Guided Cylinder, 25mm Bore, 25mm Stroke (MGPM25-25AZ)
- WILKERSON Pipe Mtg. Bracket (GRP-95-734)
- WILKERSON Filter (F30-08-F00)
- POWERMATE Pressure Relief Valve, 150 psi, ASME (136-0005RP)
- ATLAS COPCO SUCTION VALVE AIR COMPRESSOR PARTS AND ACCESSORY (1291 0010 93)
- INTERSTATE PNEUMATICS Timed Electric Auto Drain Valve, 1/4 Inch NPT 110 Volts (VDA-140)
- SPEEDAIRE Discharge Tube Assembly 5-7.5 80V (TF069000AJ)
- BOSTITCH REGULATOR+GAUGE KT 1/4""F (BTFP72326)
- Wilkerson Air Compressor Parts