Shop All Coalescing Filter Elements
Wilkerson
Filter, Manual Drain, For Oil
Mfr # M28-03-DL00B
Zoro # G910444984
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material Nitrile
- Filter Rating 0.003 micron
- Modular Connection Modular Connection
- Air Outlet Size 3/8 in
- Filter Bowl Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilkerson
- MFR # M28-03-DL00B
- Zoro # G910444984
- Country of Origin United States
- Category Coalescing Filter Elements
Dimensions
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Overall Width | 2 7/8 in |
Overall Height | 9 1/4 in |
Description
Filter, Filter Type Activated Carbon, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 150 Degrees F, Overall Width 2 7/8 in, Overall Height 9 1/4 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Manual, Series 28, Differential Pressure Indicator Included No, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 2.87 oz, Filter Bowl Guard Included Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 3308NR, 300 Double Row 33005300 Ball Bearing (3308NR)
- GATES XPA2682 Metric V-Belt, 2682mm Outside Length, 13mm Top Width, 1 Ribs (XPA2682)
- D&D 2532mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2532)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (5KCR49SN0012X)
- WILKERSON Coalescing Filter 1/4In (M03-02-000)
- WILKERSON Filter Element, Oil (MSP-96-649)
- WILKERSON Coalescing Filter 1/2In (M26-04-F00)
- WILKERSON Coalescing Filter 1/4In (M16-02-000)
- WILKERSON Coalescing Filter 1/4In (M16-02-X00)
- WILKERSON Coalescing Filter 1/4In (M16-02-FU0)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P015AA)
- Wilkerson Compressed Air Treatment