Shop All Compressor Air Filters
Wilkerson
Filter, Manual Drain, For Liquid
Mfr # F26-04-000
Zoro # G011188275
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2.9 lb
- Filter Type Particulate
- Air Outlet Size 1/2 in
- Maximum Operating Pressure 150 psig
- Filter Bowl Guard Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # F26-04-000
- Zoro # G011188275
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Air Outlet Size | 1/2 in |
Overall Width | 3 5/16 in |
Air Inlet Size | 1/2 in |
Overall Depth | 3 in |
Overall Height | 7 3/8 in |
Description
Filter, Filter Type Particulate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 149.8 scfm, Maximum Operating Pressure 150 psig, Maximum Operating Temperature 125 Degrees F, Overall Width 3 5/16 in, Overall Height 7 3/8 in, Drain Included Yes, Filter Bowl Material Plastic, Drain Type Manual, Series 26, Differential Pressure Indicator Included No, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Zinc, Filter Bowl Capacity 3.2 oz, Filter Bowl Guard Included Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, BK110 x 1 (BK1101)
- GATES Metric-Power V-Belts, XPZ887 (XPZ887)
- CONTINENTAL CONTITECH Synchronous Gearbelt, Y-800,100 Teeth (Y-800)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #3784 (3784)
- WILKERSON Coalescing Filter, 0.5 micron Rating, Overall Width: 2.37 in (M18-02-BK00B)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Overall Width: 1.56 in (M08-02-BL00B)
- WILKERSON Compressed Air Filter, 5 micron Rating, Max. Flow - Air Treatment: 130 cfm (F18-03-SL00B)
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-06-SK00B)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Size - Air Treatment: Compact (M18-02-BL00B)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Drain Port Size: 3/16 in (M18-03-BL00B)
- PARKER Compressed Air Filter (ACSPX010BNMX)
- Wilkerson Compressed Air Treatment