Shop All Compressor Air Filters
Wilkerson
Filter, Manual Drain, For Liquid
Mfr # F16-04-000
Zoro # G811188307
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Element Material Polyethylene
- Pressure Drop 5 psid
- Series 16
- Modular Connection Modular Connection
- Air Outlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # F16-04-000
- Zoro # G811188307
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Air Outlet Size | 1/2 in |
Overall Width | 2 5/8 in |
Air Inlet Size | 1/2 in |
Overall Height | 6 1/2 in |
Overall Depth | 3 in |
Description
Filter, Filter Type Particulate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 63 scfm, Maximum Operating Pressure 150 psig, Maximum Operating Temperature 125 Degrees F, Overall Width 2 5/8 in, Overall Height 6 1/2 in, Drain Included Yes, Filter Bowl Material Plastic, Drain Type Manual, Series 16, Differential Pressure Indicator Included No, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Zinc, Filter Bowl Capacity 2.7 oz, Filter Bowl Guard Included Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 8M Timing Belts, 536-8M-20 (536-8M-20)
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 3 in Stroke, Round Body Double Acting (NCDMB056-0300)
- ARO Precision Air Regulator, 3/8 In. NPT (PR4031-300)
- DIXON Female to Automotive Plug, (F)NPT, 3/8 (J3F2)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M28-04-BL00B)
- WILKERSON Compressed Air Filter, 5 micron Rating (F08-02-SK00B)
- WILKERSON Compressed Air Filter, 5 micron Rating (F08-02-SL00B)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M08-02-BK00B)
- WILKERSON Coalescing Filter, 0.5 micron Rating, Overall Width: 2.37 in (M18-02-BK00B)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Connection Size - Air Treatment: 3/8 in NPT (M18-03-BK00B)
- BETA 1 FILTERS Air Filter replacement filter for K23A545 / WIX (B1AF0001754)
- Wilkerson Compressor Air Filters