Shop All Pneumatic Tool Parts
Wilkerson
Filter Kit-Type B
Mfr # MSP-95-873
Zoro # G0462850
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Series M
- Filter Element Material Borosilicate Cloth
- ISO Class 2, 3
- Compatible Manufacturer Part Number M32-08-000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # MSP-95-873
- Zoro # G0462850
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Filter Element Kit |
Fits Brand | Wilkerson |
Series | M |
Filter Element Material | Borosilicate Cloth |
ISO Class | 2, 3 |
Compatible Manufacturer Part Number | M32-08-000 |
Filter Type | Coalescing |
For Fluid Type | Compressed Air |
For Substance Type | Air |
Filter Rating | 0.5 micron |
Type of Filter | Coalescing |
Description
Filter Element Kit, Filter Type Coalescing, Filter Rating 0.5 micron, Filter Element Material Borosilicate Cloth, Compatible Manufacturer Part Number M32-08-000, For Fluid Type Compressed Air, For Substance Type Air, ISO Class 2, 3, Series M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 270K6 Micro V Belt, 27 in Pitch Length, 0.84 in Top Width, 6 Ribs (270K6)
- GAST Pump, Vacuum, 1 HP (1423-103Q-G626X)
- CPP 2 Female Part C Camlock 1 Hose Barb, CFC/21T/027 (B700381)
- TRIM Cutting Oil, 1 gal, Can (MS685/1)
- WILKERSON Dial-Air Regulator 2In (R41-0C-000)
- WILKERSON Filter/Regulator 1/2In (CB6-04-F00)
- WILKERSON Bowl, Plastic-W/Metal Bowl Guard (GRP-95-948)
- WILKERSON Bowl W/Pet Cock Drain Assembly (FRP-96-315)
- WILKERSON Metal Bowl-Manual Drain (GRP-96-714)
- WILKERSON Plastic Bowl Assembly (FRP-95-775)
- ZORO SELECT Minor Service Kit (C85493-P)
- Wilkerson Pneumatic Tool Parts