Shop All Coalescing Filter Elements
Wilkerson
Filter Element
Mfr # N17-95-992
Zoro # G2611725
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 6B256, 6B257, 6D812, 6D813
- Filter Rating - Air Treatment 0.5 micron
- Microns 0.5
- Type Pneumatic
- Fits Series M30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # N17-95-992
- Zoro # G2611725
- Country of Origin Czechia
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Coalescing Filter Element |
For Use with Stock Number | 6B256, 6B257, 6D812, 6D813 |
Filter Rating - Air Treatment | 0.5 micron |
Microns | 0.5 |
Type | Pneumatic |
Item | Coalescing Filter Element |
Fits | Series M30 |
Compatible Manufacturer Part Number | M30-06-M00, M30-06-S00, M30-08-M00, M30-08-S00 |
For Substance Type | Air |
Type of Filter | Coalescing |
Filter Type | Coalescing |
Filter Rating | 0.5 micron |
Series | N17 |
Description
Coalescing Filter Element, Filter Type Coalescing, Filter Rating 0.5 micron, Compatible Grainger Part Number 6B256, 6B257, 6D812, 6D813, Compatible Manufacturer Part Number M30-06-M00, M30-06-S00, M30-08-M00, M30-08-S00, For Substance Type Air, Series N17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Stud Rod End, SS, LH, 3/4-16 (GML12TS)
- TRITAN BushedRlrChnSprkt, SplitTaper, 2012, 3/4in (60BTL26H)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP109)
- BAILEY HYDRAULICS Wc Welded Cylinder: 3.5 Bore, Seal Kit, 3000 PSI, 1.75 Rod Dia (286103)
- WILKERSON Filter Element, Oil (MSP-96-732)
- WILKERSON Filter Element, Oil (MSP-96-649)
- WILKERSON B Element Micron, MSP-95-988 (MSP-95-988)
- WILKERSON Filter Element (MSP-95-502)
- WILKERSON Coalescing Filter 1/4In (M16-02-000)
- WILKERSON Replacement Filter Element, .5 Micron (MSP-95-992)
- NANO Coalescing Filter, 850 SCFM, 2 1/2" NPT, (GF0850M1)
- Wilkerson Compressed Air Treatment