Shop All Coalescing Filter Elements
Wilkerson
Filter Element
Mfr # MSP-95-502
Zoro # G1144455
original price:
$232.10
21% off
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 6B254, 6B255
- Filter Rating - Air Treatment 1 micron
- Fits Series M35
- Type Pneumatic
- Microns 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilkerson
- MFR # MSP-95-502
- Zoro # G1144455
- Country of Origin Czechia
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Coalescing Filter Element |
For Use with Stock Number | 6B254, 6B255 |
Filter Rating - Air Treatment | 1 micron |
Fits | Series M35 |
Item | Coalescing Filter Element |
Type | Pneumatic |
Microns | 1 |
Compatible Manufacturer Part Number | M35-0B-S00, M35-0C-S00 |
Type of Filter | Coalescing |
Filter Type | Coalescing |
For Substance Type | Air |
ISO Class | 2, 3 |
Series | MSP |
Filter Rating | 1 micron |
Filter Efficiency | 99.97 % |
Description
Coalescing Filter Element, Filter Type Coalescing, Filter Rating 1 micron, Compatible Grainger Part Number 6B254, 6B255, Compatible Manufacturer Part Number M35-0B-S00, M35-0C-S00, Filter Efficiency 99.97 Percent, For Substance Type Air, ISO Class 2, 3, Series MSP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG HEPA Cartridge Filter, 57 cfm, 0.3 Micron (HE896)
- MIDWEST FASTENER 7/16" x 7/8" x 1-1/4" Zinc Plated Steel Machine Bushings 2PK (931448)
- BELIMO Tr24-3 Us 24V Rotary Actuator (TR24-3)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG455, 25 micron, Outside-In (MF0066097)
- WILKERSON Filter, Oil Removal (MSP-96-647)
- WILKERSON Coalescing Filter 1/2In (M26-04-F00)
- WILKERSON Filter Element, Oil (MSP-96-649)
- WILKERSON Filter, Automatic Drain, For Oil (M18-03-CH00B)
- WILKERSON Coalescing Filter 1/4In (M16-02-000)
- WILKERSON Filter Element (N17-95-992)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG244/2)
- Wilkerson Coalescing Filter Elements