Shop All General Purpose Filter Elements
Wilkerson
Filter Element, Miniature, Microns 5
Mfr # FRP-96-806
Zoro # G1347927
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Miniature
- For Use On Filter Regulator
- For Use with Stock Number 3RA89, 3RA90
- Filter Rating - Air Treatment 5 micron
- Compatible Manufacturer Part Number BB3-01-FK00, BB3-02-FK00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # FRP-96-806
- Zoro # G1347927
- Country of Origin United States
- Category General Purpose Filter Elements
Details
Type | Miniature |
For Use On | Filter Regulator |
Item | Compressed Air Filter Element |
For Use with Stock Number | 3RA89, 3RA90 |
Filter Rating - Air Treatment | 5 micron |
Item - Air Filter Elements | General Purpose Filter Element |
Compatible Manufacturer Part Number | BB3-01-FK00, BB3-02-FK00 |
Filter Type | Coalescing |
Series | FRP |
For Substance Type | Air |
Filter Rating | 5 micron |
Type of Filter | Coalescing |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 5 micron, Compatible Grainger Part Number 3RA89, 3RA90, Compatible Manufacturer Part Number BB3-01-FK00, BB3-02-FK00, For Substance Type Air, Series FRP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X08X06)
- INGERSOLL-RAND Air Compressor Start Up Kit, Oil Filter (SS5J9.5GK-WB Start-up Kit)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Barb x 3/8 Inch Female NPT End, PK 6 (FF66-D6)
- JET-LUBE Lubricant, Aerosol Can, 12 Oz. (37341)
- ARROW PNEUMATICS Filter, 40 Micron, Poly Bowl, 3/8" (F353)
- PARKER Filter Element, 0.01 Micron, 484 SCFM (6CU25-187)
- PALL Emflon Box Of 6 Cartridge Pneumatic Filter Element (AB3FM8PH15)
- JONELL Gas Cartridge Pneumatic Filter Element (JPM 336-5-NS)
- INGERSOLL-RAND Filter Element, 0.01 Micron, 45 scfm (24241903)
- MANN FILTER PNEUMATIC FILTER ELEMENT (C11 100)
- MOTOR GUARD Replacement Element for MC-100 (M-785C)
- Wilkerson General Purpose Filter Elements