Shop All General Purpose Filter
Wilkerson
Filter Element, 5 Micron, For 2KEG8
Mfr # SRP-96-001
Zoro # G1419871
original price:
$16.87
9% off
new price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use On Miniature
- Type Pneumatic
- Microns 5
- For Use with Stock Number 2KEG8
- Filter Rating - Air Treatment 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # SRP-96-001
- Zoro # G1419871
- Country of Origin United States
- Category General Purpose Filter
Details
Item | Compressed Air Filter Element |
For Use On | Miniature |
Type | Pneumatic |
Microns | 5 |
For Use with Stock Number | 2KEG8 |
Filter Rating - Air Treatment | 5 micron |
Item - Air Filter Elements | General Purpose Filter Element |
Series | SRP |
For Substance Type | Air |
Filter Type | Particulate |
Compatible Manufacturer Part Number | SF1-02-SYV0 |
Type of Filter | Particulate |
Filter Rating | 5 micron |
Description
Compressed Air Filter Element, Filter Type Particulate, Filter Rating 5 micron, Compatible Grainger Part Number 2KEG8, Compatible Manufacturer Part Number SF1-02-SYV0, For Substance Type Air, Series SRP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO VIBRATORS Vibco Silent Pneumatic Turbine Vibrator - (VS-510)
- GEDORE Nut Splitter, 24-36mm, M16-M24 (1.26/3)
- WORLDWIDE ELECTRIC WWE, Cast-Iron Helical Bevel Speed Reducer; 182/4TC Input Flange, 20/1. (KAN67-20/1-H-182/4TC)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 20 ft Length, 300 psi (LG-LP-320)
- WILKERSON Compressed Air Filter, 200 psi, 4.8 In. W (F30-06-G00)
- WILKERSON 34In Npt Pneumatic Filter (1138-6FMX)
- WILKERSON Filter Element, Air (FRP-96-729)
- WILKERSON Filter Element, Air (FRP-96-653)
- WILKERSON Compressed Air Filter, 150 psi, 7.8 In. W (F35-0B-000)
- WILKERSON Inline Air Filter (F01-02-000)
- PPD Push Lock In-line Filter, 90 μm. 1/4" fittings; poly filter. Large (PPDF-50-1/4-1/4-P90)
- Wilkerson General Purpose Filter