Shop All Pneumatic Tool Parts
Wilkerson
Filter Element .01 Micron
Mfr # MTP-95-551
Zoro # G5356574
original price:
$239.81
19% off
new price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Series M
- Compatible Manufacturer Part Number M30-04-000
- For Fluid Type Oil
- Filter Element Material Borosilicate Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # MTP-95-551
- Zoro # G5356574
- Country of Origin Czechia
- Category Pneumatic Tool Parts
Details
Item | Compressed Air Filter Element |
Fits Brand | Wilkerson |
Series | M |
Compatible Manufacturer Part Number | M30-04-000 |
For Fluid Type | Oil |
Filter Element Material | Borosilicate Cloth |
For Substance Type | Air |
Filter Rating | 0.01 micron |
Type of Filter | Coalescing |
Filter Type | Coalescing |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Borosilicate Cloth, Compatible Manufacturer Part Number M30-04-000, For Fluid Type Oil, For Substance Type Air, Series M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY 8AMPS 3MH 3PH 600V-AC LINE AND LOAD REACTOR (1321-3R8-B)
- MIDWEST FASTENER 0.9843" x 2.0472" x 0.5906 Precision Ball Bearings 2PK (72828)
- BUYERS PRODUCTS 3/4 Inch NPT Side Ported Adjustable Flow Divider Valve 0-30 GPM (HFDL075)
- POWEREX IP Filter Element (IP630100AV)
- WILKERSON Automatic Drain W/Seal (GRP-95-981)
- WILKERSON Fill Plug W/O-Ring (LRP-95-253)
- WILKERSON Panel Nut (RPA-96-733)
- WILKERSON Differential Press, Indicator (DP8-01-000)
- WILKERSON Plastic Bowl W/Drain and Guard (FRP-95-015)
- WILKERSON Bowl W/Guard (LRP-95-830)
- CHAMPION PNEUMATIC Governor Cover Assembly Kit (ZRE10100A)
- Wilkerson Pneumatic Tool Parts