Shop All Coalescing Filter Elements
Wilkerson
Filter, Coalescing, Piston Drain, For Oil
Mfr # M08-02-BS00B
Zoro # G410444958
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Bowl Capacity 0.4 oz
- Body Material Aluminum
- For Fluid Type Oil
- Overall Height 5 3/16 in
- Filter Efficiency 99.97 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilkerson
- MFR # M08-02-BS00B
- Zoro # G410444958
- Country of Origin United States
- Category Coalescing Filter Elements
Dimensions
Overall Height | 5 3/16 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Overall Width | 1 9/16 in |
Description
Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 150 Degrees F, Overall Width 1 9/16 in, Overall Height 5 3/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Piston Drain, Series 08, Differential Pressure Indicator Included No, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 0.4 oz, Filter Bowl Guard Included Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE Timing G BELT - L PITCH T-BELTS L=17.3in P=0.375in W=0.50in (173L050)
- JIE DRIVES Worm Gearbox Size 63, ratio 25, NEMA140TC Input (JRWND63-25-140TC)
- UNIVERSAL HYDRAULIC HOSE 3/8""X120"" (98398256)
- FLEXI HINGE Check Valve, 5", Carbon Steel, MPT I/O (H5-502M-1320)
- WILKERSON Coalescing Filter 1/4In (M16-02-FU0)
- WILKERSON Coalescing Filter 1/4In (M16-02-X00)
- WILKERSON Filter, Oil Removal (MSP-96-647)
- WILKERSON Replacement Filter Element, .5 Micron (MSP-95-992)
- WILKERSON Coalescing Filter 1/4In (M16-02-F00)
- WILKERSON Filter Element, Oil (MSP-96-732)
- ARO Filter, 3000Srs, Npt, F35462-311 (F35462-311)
- Wilkerson Compressed Air Treatment