Shop All Coalescing Filter Elements
Wilkerson
Filter, Automatic Drain, For Oil
Mfr # M18-03-CH00B
Zoro # G710444962
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Class 1
- Pressure Drop 3 psig
- Filter Bowl Guard Included Yes
- Maximum Flow Rate 36 scfm
- Air Outlet Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # M18-03-CH00B
- Zoro # G710444962
- Country of Origin United States
- Category Coalescing Filter Elements
Dimensions
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Overall Height | 8 1/8 in |
Overall Width | 2 3/8 in |
Description
Filter, Filter Type Coalescing, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 36 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 150 Degrees F, Overall Width 2 3/8 in, Overall Height 8 1/8 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series 18, Differential Pressure Indicator Included No, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 1.72 oz, Filter Bowl Guard Included Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Thrust Bearing, Bore.750 In (TC1220/0-5-HLA)
- D&D 95" Outside Length, 1/2" Top Width, 1 Ribs (4LK950)
- HERITAGE Grease Fitting, M6mm, x1 CS Z3 (H213014Z3)
- SPEEDAIRE Hose End, For ID 3/8 In, 3/8 In NPT, Brass (6X424)
- WILKERSON Filter, Oil Removal (MSP-96-647)
- WILKERSON Filter Element (N17-95-992)
- WILKERSON B Element Micron, MSP-95-988 (MSP-95-988)
- WILKERSON Coalescing Filter 1/4In (M16-02-000)
- WILKERSON Coalescing Filter 1/2In (M26-04-F00)
- WILKERSON Coalescing Filter 1/4In (M16-02-X00)
- WILKERSON Replacement Filter Element, .5 Micron (MSP-95-992)
- Wilkerson Coalescing Filter Elements