Shop All Coalescing Filter Elements
Wilkerson
Filter, Automatic Drain, For Oil
Mfr # M18-03-CG00B
Zoro # G610444963
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Substance Type Oil
- Air Inlet Size 3/8 in
- Filter Type Coalescing
- Filter Rating 0.01 micron
- Air Outlet Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilkerson
- MFR # M18-03-CG00B
- Zoro # G610444963
- Country of Origin United States
- Category Coalescing Filter Elements
Dimensions
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Overall Width | 2 3/8 in |
Overall Height | 8 1/8 in |
Description
Filter, Filter Type Coalescing, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 36 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 125 Degrees F, Overall Width 2 3/8 in, Overall Height 8 1/8 in, Drain Included Yes, Filter Bowl Material Plastic, Drain Type Automatic, Series 18, Differential Pressure Indicator Included No, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 1.72 oz, Filter Bowl Guard Included Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 15mm x 35mm x 11mm, single row deep groove ball bearing, two contact seals, C3 Fit (6202-2RS KBC)
- LPS Nickel Anti-Seize, Jar, 16 oz. Net Weight (03910)
- DAYTON AC Gearmotor, 26.0 in-lb Max. Torque, 4 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE39)
- CAMOZZI Silencers Series, G1/2 BSP (2938 1/2)
- WILKERSON Replacement Filter Element, .5 Micron (MSP-95-992)
- WILKERSON Filter, Oil Removal (MSP-96-647)
- WILKERSON Coalescing Filter 1/4In (M03-02-000)
- WILKERSON B Element Micron, MSP-95-989 (MSP-95-989)
- WILKERSON Coalescing Filter 1/4In (M16-02-000)
- WILKERSON B Element Micron, MSP-95-988 (MSP-95-988)
- MILTON Replacement Filter Element, 10 Micron (1118-2)
- Wilkerson Compressed Air Treatment