Shop All Compressor Air Filters
Wilkerson
Filter, Automatic Drain, For Liquid
Mfr # F28-06-SH00B
Zoro # G910444960
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Operating Temperature 32 Degrees F
- Overall Height 8 1/8 in
- Maximum Operating Temperature 150 Degrees F
- Filter Bowl Guard Included Yes
- Differential Pressure Indicator Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # F28-06-SH00B
- Zoro # G910444960
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Height | 8 1/8 in |
Air Inlet Size | 3/4 in |
Overall Width | 2 7/8 in |
Air Outlet Size | 3/4 in |
Description
Filter, Filter Type Particulate, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 145 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 150 Degrees F, Overall Width 2 7/8 in, Overall Height 8 1/8 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series 28, Differential Pressure Indicator Included No, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 2.87 oz, Filter Bowl Guard Included Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Stud, SS/PTFE Race Rod End, RH, 23mm (MGFR10TS)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/8"-27 Thread Size (SST-1)
- PARKER Coupler Body, Brass, MNPT, 1/8 In. Pipe (B22A)
- SKF SKF 5312, Double Row Ball Brgs, SKF 5312 (5312)
- WILKERSON Compressed Air Filter, 5 micron Rating (F18-02-SL00B)
- WILKERSON Filter, Automatic Drain, For Liquid (F18-04-SG00B)
- WILKERSON Compressed Air Filter, 5 micron Rating, Overall Width: 2.37 in (F18-02-SK00B)
- WILKERSON Compressed Air Filter, 5 micron Rating, Max. Flow - Air Treatment: 130 cfm (F18-03-SL00B)
- WILKERSON Filter, Automatic Drain, For Liquid (F18-03-SH00B)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Overall Width: 1.56 in (M08-02-BL00B)
- BETA 1 FILTERS Air Filter replacement filter for 19P / SOLBERG (B1AF0005211)
- Wilkerson Compressed Air Treatment