Shop All Compressor Air Filters
Wilkerson
Filter, Automatic Drain, For Liquid
Mfr # F26-04-F00
Zoro # G511188263
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Type Particulate
- Standards ISO Standard
- Body Material Zinc
- For Substance Type Liquid
- Series 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # F26-04-F00
- Zoro # G511188263
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Air Outlet Size | 1/2 in |
Overall Width | 3 5/16 in |
Overall Depth | 3 in |
Air Inlet Size | 1/2 in |
Overall Height | 7 3/8 in |
Description
Filter, Filter Type Particulate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 149.8 scfm, Maximum Operating Pressure 150 psig, Maximum Operating Temperature 125 Degrees F, Overall Width 3 5/16 in, Overall Height 7 3/8 in, Drain Included Yes, Filter Bowl Material Plastic, Drain Type Automatic, Series 26, Differential Pressure Indicator Included No, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Zinc, Filter Bowl Capacity 3.2 oz, Filter Bowl Guard Included Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 4.1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (3M326)
- FESTO Branching Module FRM-D-MINI (FRM-D-MINI)
- PRINCE Hydraulic Pto Pump 40Lbs (HC-P-K11)
- FASCO Condenser Fan Motor, 1075 rpm, 1/4 HP, 1.8A (D7909)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Overall Width: 1.56 in (M08-02-BL00B)
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-04-SK00B)
- WILKERSON 3/8In 0-125Psi Npt Pneumatic Filter-Regulator (B18-C3-FKG0)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Overall Width: 2.37 in (M18-04-BL00B)
- WILKERSON Filter, Automatic Drain, For Liquid (F18-04-SG00B)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Drain Port Size: 3/16 in (M18-03-BL00B)
- GREEN KLEAN Replacement Micro Filter (GK-5301ER-P)
- Wilkerson Compressed Air Treatment