Shop All Compressor Air Filters
Wilkerson
Filter, Automatic Drain, For Liquid
Mfr # F18-03-SG00B
Zoro # G910444991
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bowl, Guard
- Pressure Drop 4.9 psid
- Filter Bowl Capacity 1.72 oz
- Seal Material Nitrile
- Air Inlet Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilkerson
- MFR # F18-03-SG00B
- Zoro # G910444991
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Air Inlet Size | 3/8 in |
Overall Height | 7 1/4 in |
Air Outlet Size | 3/8 in |
Overall Width | 2 3/8 in |
Description
Filter, Filter Type Particulate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 78 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 125 Degrees F, Overall Width 2 3/8 in, Overall Height 7 1/4 in, Drain Included Yes, Filter Bowl Material Plastic, Drain Type Automatic, Series 18, Differential Pressure Indicator Included No, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 1.72 oz, Filter Bowl Guard Included Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Push Button Coupler (Male) (CMXZTSG1087NB)
- TOMPKINS Hydraulic Fitting-Steel16MP-12FP SHORT HEX REDUCER (5406-E-16-12)
- DIXON Hose Barb, 3/4 x 3/8 in, FNPT x Hose Barb, Brass, Domestic (1040612C)
- INTERSTATE PNEUMATICS Aluminum Round Manifold - 3 Way Adaptor 1/2 Inch NPT Inlet x 1/4 Inch NPT Outlet (3X) (FPM84A)
- WILKERSON Filter, Manual Drain, For Liquid (F26-04-000)
- WILKERSON Coalescing Filter, 0.5 micron Rating, Overall Width: 2.37 in (M18-02-BK00B)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Overall Width: 2.37 in (M18-04-BL00B)
- WILKERSON Filter, Automatic Drain, For Liquid (F18-03-SH00B)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Drain Port Size: 3/16 in (M18-03-BL00B)
- WILKERSON Coalescing Filter, 0.5 micron Rating, Overall Width: 2.87 in (M28-06-BK00B)
- HANKISON Filter, Oil Remvl, Ultra Fine, .01Micron, 1" (F08-UF-DG1)
- Wilkerson Compressed Air Treatment