Shop All Compressor Air Filters
Wilkerson
Filter, Automatic Drain, For Liquid
Mfr # F18-02-SG00B
Zoro # G810444992
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Bowl Material Plastic
- Filter Rating 5 micron
- Overall Width 2 3/8 in
- Overall Height 7 1/4 in
- Sight Gauge Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # F18-02-SG00B
- Zoro # G810444992
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Width | 2 3/8 in |
Overall Height | 7 1/4 in |
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Description
Filter, Filter Type Particulate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 50 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 125 Degrees F, Overall Width 2 3/8 in, Overall Height 7 1/4 in, Drain Included Yes, Filter Bowl Material Plastic, Drain Type Automatic, Series 18, Differential Pressure Indicator Included No, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 1.72 oz, Filter Bowl Guard Included Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCAS OIL 10006 GUN LUBE 2OZ (78339)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/4-14, Straight, 1.96In (2083-12-12S)
- YARDGARD 48 in. H X 10 ft. L 11.5 Ga. Galvanized Silver Metal Chain Link Fabric Repair Roll (30870R48)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, ST Series (BST-N2M)
- WILKERSON Filter, Manual Drain, For Liquid (F26-04-000)
- WILKERSON Filter, Automatic Drain, For Liquid (F18-03-SH00B)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Overall Width: 1.56 in (M08-02-BL00B)
- WILKERSON Compressed Air Filter, 5 micron Rating (F18-04-SK00B)
- WILKERSON Compressed Air Filter, 5 micron Rating (F08-02-SK00B)
- WILKERSON Compressed Air Filter, 5 micron Rating, Max. Flow - Air Treatment: 130 cfm (F18-03-SL00B)
- SOLBERG Filter Element, Paper, 2 Microns (384P)
- Wilkerson Compressed Air Treatment