Shop All Pneumatic Parts
Wilkerson
Filter 1/2In
Mfr # F26-04-FG0
Zoro # G2482560
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Includes Metal Bowl, Sight Gauge
- Number of Air Inlets 1
- Number of Air Outlets 1
- Drain Type Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # F26-04-FG0
- Zoro # G2482560
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Overall Depth | 3 in |
Overall Width | 3 5/16 in |
Overall Height | 7 5/16 in |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 149.8 cfm, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 3 5/16 in, Overall Height 7 5/16 in, Drain Included Yes, Filter Bowl Material Zinc, Drain Type Automatic, Series Wilkerson, Differential Pressure Indicator Included No, Air Outlet Size 1/2 in, Body Material Zinc, Drain Part Compatibility GRP-95-960, Filter Bowl Capacity 3.2 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6310 2Z, Single Row Ball Brgs, 6310 2Z (6310 2Z)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0502A25NP01, Pressure Line, 25 micron, Outside-In (MF0058486)
- JET J0101S, Standard Retainer (J0101S)
- NTN Radial Bearing, Sealed, 0.6250 In. Bore (R10LLBC3/L627)
- WILKERSON Electronic Reg 1/4In (ER1-02-0000)
- WILKERSON Bowl W/Guard 16 Series (LRP-96-944)
- WILKERSON Separator, Liquid (WSA-02-FM0)
- WILKERSON Bowl W/Auto Drain (GRP-96-635)
- WILKERSON Regulator 3/4In (R30-06-H00)
- WILKERSON Oring (GRP-96-640)
- FESTO Centring Sleeve ZBH-5-M4 (ZBH-5-M4)
- Wilkerson Compressor, Air Tank & Pneumatic Tool Parts