Shop All Pneumatic Modular FRL Accessories
Wilkerson
End Block, 3/8 In NPT
Mfr # GPA-97-020
Zoro # G1697604
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT (In.) 3/8 in
- Type Modular
- Series GPA
- Overall Length 5/16 in
- Compatible with Series 08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilkerson
- MFR # GPA-97-020
- Zoro # G1697604
- Country of Origin Japan
- Category Pneumatic Modular FRL Accessories
Dimensions
Overall Length | 5/16 in |
Overall Width | 1 9/16 in |
Overall Height | 1 7/16 in |
Air Inlet Size | 3/8 in |
Details
Item | End Block Connector |
NPT (In.) | 3/8 in |
Type | Modular |
Series | GPA |
Compatible with Series | 08 |
Air Inlet Type | NPT |
Description
End Block Connector, Series GPA, Air Inlet Size 3/8 in, Air Inlet Type NPT, Compatible with Series 08, Overall Height 1 7/16 in, Overall Length 5/16 in, Overall Width 1 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCPX12-207D1)
- ZORO SELECT Adpt, FNPT-FNPSM Swl, 3/8-18, Strt, PK5 (5RKY1)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2 HP, 56C Frame, 3,450 Nameplate RPM (SK1202)
- ENERPAC RCH202, 23.6 ton Capacity, 2.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH202)
- WILKERSON Muffler, 1 1/2 In NPT (XMC-0B-000)
- WILKERSON Bracket, Wall Mount (GPA-96-737)
- WILKERSON Nut, Panel Mount, Metal (P01531)
- WILKERSON Muffler, 1/2 In NPT (XMC-04-000)
- WILKERSON Bracket, C Mounting (GPA-96-605)
- WILKERSON Connector, Modular (GPA-96-601)
- DYNA-CON Swivel, Air Tool (190010A)
- Wilkerson Pneumatic System Components