Shop All Pneumatic Modular FRL Accessories
Wilkerson
End Block, 3/8 In NPT
Mfr # GPA-96-611
Zoro # G3129217
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT (In.) 3/8 in
- Type Modular
- Series GPA
- Compatible with Series 18, 28
- Overall Length 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # GPA-96-611
- Zoro # G3129217
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Overall Length | 1 5/8 in |
Air Inlet Size | 3/8 in |
Details
Item | End Block Connector |
NPT (In.) | 3/8 in |
Type | Modular |
Series | GPA |
Compatible with Series | 18, 28 |
Air Inlet Type | NPT |
Description
End Block Connector, Series GPA, Air Inlet Size 3/8 in, Air Inlet Type NPT, Compatible with Series 18, 28, Overall Length 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Shroud (53157)
- GAST Piston Air Compressor, 1-1/2HP (7HDD-57-M750X)
- TIMKEN Radial Bearing, Double Seal, 20mm Bore (9104PP)
- SKF Radial Ball Bearing, Shielded, 17mm Bore (6303 2Z JEM)
- WILKERSON Mounting Bracket, Frl (GPA-96-300)
- WILKERSON End Block, 3/4 In NPT (GPA-96-613)
- WILKERSON Connector, Modular (GPA-96-601)
- WILKERSON Muffler, 1 In NPT (XMC-08-000)
- WILKERSON Bracket, Wall Mount (GPA-96-737)
- WILKERSON Modular Connection Set (GPA-97-026-23)
- ARO Mounting Bracket, L Type, For 6CRN0 (104405)
- Wilkerson Pneumatic System Components