Shop All Pneumatic Modular FRL Accessories
Wilkerson
End Block, 1/2 In NPT
Mfr # GPA-96-612
Zoro # G2582885
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NPT (In.) 1/2 in
- Type Modular
- Series GPA
- Air Inlet Size 1/2 in
- Overall Length 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # GPA-96-612
- Zoro # G2582885
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Air Inlet Size | 1/2 in |
Overall Length | 1 5/8 in |
Details
Item | End Block Connector |
NPT (In.) | 1/2 in |
Type | Modular |
Series | GPA |
Air Inlet Type | NPT |
Compatible with Series | 18, 28 |
Description
End Block Connector, Series GPA, Air Inlet Size 1/2 in, Air Inlet Type NPT, Compatible with Series 18, 28, Overall Length 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.55 in OD (BK3458)
- INA Drawn Cup Needle Roller Bearing, #Bce88, #BCE88 (BCE88)
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 25 feet Solid Fittings (HR14-025)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X16X16)
- WILKERSON Connector, Modular (GPA-96-601)
- WILKERSON End Block, 3/8 In NPT (GPA-96-611)
- WILKERSON Bracket, Wall Mount, Width (In.): 3 in (GPA-96-607)
- WILKERSON Bracket, Wall Mount (GPA-96-603)
- WILKERSON End Block, 3/4 In NPT (GPA-96-613)
- WILKERSON Nut, Planel Mount, Plastic (RRP-96-676)
- COILHOSE PNEUMATICS Acme Interchange Connector MPT 1/4" (CO A900N4M)
- Wilkerson Pneumatic Modular FRL Accessories