Shop All Pneumatic Tool Parts
Wilkerson
Element-Type D-.003 Micron
Mfr # MXP-95-987
Zoro # G5356662
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Series M
- Filter Type Coalescing
- Compatible Manufacturer Part Number M03-02-000
- ISO Class 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # MXP-95-987
- Zoro # G5356662
- Country of Origin United Kingdom
- Category Pneumatic Tool Parts
Details
Item | Compressed Air Filter Element |
Fits Brand | Wilkerson |
Series | M |
Filter Type | Coalescing |
Compatible Manufacturer Part Number | M03-02-000 |
ISO Class | 1 |
For Fluid Type | Compressed Air |
For Substance Type | Air |
Filter Rating | 0.003 micron |
Filter Element Material | Activated Carbon |
Type of Filter | Coalescing |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.003 micron, Filter Element Material Activated Carbon, Compatible Grainger Part Number 44D099, Compatible Manufacturer Part Number M03-02-000, For Fluid Type Compressed Air, For Substance Type Air, ISO Class 1, Series M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Air Slide Table, DualR, 8mmBore, 50mmStroke (MXS8-50)
- RUBBERWORX 2" X 10FT CLEAR PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (CLPVC-2X10-CEAL)
- GATES XPA1857 Metric V-Belt, 1857mm Outside Length, 13mm Top Width, 1 Ribs (XPA1857)
- DAYTON Gearbelt, H, 54 Teeth, Length 27.0 In (1DHR9)
- WILKERSON Filter Element H-2 1/8In .01 Micro (MTP-95-548)
- WILKERSON Plastic Bowl W/Drain and Guard (FRP-95-015)
- WILKERSON Bowl, Plastic Manual Twist Drain (GRP-96-808)
- WILKERSON Filter Element .01 Micron (MTP-95-551)
- WILKERSON Manual Drain Kit (Ps512P) (GRP-96-340)
- WILKERSON Flex Drain and Bowl (FRP-95-832)
- BOSTITCH Rebuild Kt N66C/N75C Nlr (N66C-RK)
- Wilkerson Pneumatic Tool Parts