Shop All Pneumatic Parts
Wilkerson
Element-Type B-5 Micron
Mfr # MSP-95-990
Zoro # G2483400
original price:
$73.90
5% off
new price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Filter Rating 0.5 micron
- Type of Filter Coalescing
- For Substance Type Air
- Filter Element Material Borosilicate Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # MSP-95-990
- Zoro # G2483400
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Compressed Air Filter Element |
Fits Brand | Wilkerson |
Filter Rating | 0.5 micron |
Type of Filter | Coalescing |
For Substance Type | Air |
Filter Element Material | Borosilicate Cloth |
Series | M |
Compatible Manufacturer Part Number | M21-03-000 |
For Fluid Type | Compressed Air |
ISO Class | 2, 3 |
Filter Type | Coalescing |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.5 micron, Filter Element Material Borosilicate Cloth, Compatible Manufacturer Part Number M21-03-000, For Fluid Type Compressed Air, For Substance Type Air, ISO Class 2, 3, Series M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Air-Flo Air Tool Oil, Piston-Driven/Rotary Air Tools (PNT-AF)
- CLIMAX METAL PRODUCTS C-193-S Set Screw Collar (C-193-S)
- BANDO S3M-183 Timing Belt, 100-S3M-183 (100-S3M-183)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6205NSE)
- WILKERSON Siphon Tube Assembly (LRP-96-182)
- WILKERSON Dial-Air Regulator 1In (R31-08-000)
- WILKERSON Repair Kit Inocin Element T-C (MTP-95-562)
- WILKERSON Separator, Liquid (WSA-02-FM0)
- WILKERSON Bowl W/Guard 16 Series (LRP-96-944)
- WILKERSON Liquid Separator 3/4In (WSA-06-M00)
- REELCRAFT Spring Case Assembly (S600071)
- Wilkerson Pneumatic Parts