Shop All Pneumatic Tool Parts
Wilkerson
Element Kit-Type C W/O-Rings-.01 Mc
Mfr # MTP-95-550
Zoro # G5356461
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Series M
- Filter Type Coalescing
- Type of Filter Coalescing
- For Fluid Type Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # MTP-95-550
- Zoro # G5356461
- Country of Origin Czechia
- Category Pneumatic Tool Parts
Details
Item | Compressed Air Filter Element |
Fits Brand | Wilkerson |
Series | M |
Filter Type | Coalescing |
Type of Filter | Coalescing |
For Fluid Type | Oil |
For Substance Type | Air |
Compatible Manufacturer Part Number | M21-03-000 |
Filter Element Material | Borosilicate Cloth |
Filter Rating | 0.01 micron |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Borosilicate Cloth, Compatible Manufacturer Part Number M21-03-000, For Fluid Type Oil, For Substance Type Air, Series M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Motor, PM, TENV, 1/27 HP, 1800 rpm, 90VDC (3XE22)
- LANG TOOLS Standard Schrader Hose Assembly with Quick Coupler Plug (71318)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0080MA020BN, Suction, 25 micron (ZX-0080MA020BN)
- SUPCO MultiPlus Dual Brand V Belt, B66 (B66)
- WILKERSON Flex Drain For Plastic Bowl (FRP-95-610)
- WILKERSON Self Relieving Repair Kit (RRP-95-951)
- WILKERSON Plastic Bowl Less Drain (LRP-96-937)
- WILKERSON Bowl, Plastic-W/Flex Tip Drain (GRP-95-929)
- WILKERSON Bowl, Plastic W/Metal Bowl Guard (GRP-95-935)
- WILKERSON Metal Bowl, Guageandauto Float Drain (GRP-96-637)
- CHICAGO PNEUMATIC Angled Air Die Grinder, 90 Degree, 1/4" (CP875)
- Wilkerson Pneumatic Tool Parts