Shop All Pneumatic Parts
Wilkerson
Element Kit
Mfr # MSP-95-993
Zoro # G2483245
Free Shipping & Returns
$95.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- For Fluid Type Compressed Air
- Filter Rating 0.5 micron
- ISO Class 2, 3
- Compatible Manufacturer Part Number M31-06-000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilkerson
- MFR # MSP-95-993
- Zoro # G2483245
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Element Kit |
Fits Brand | Wilkerson |
For Fluid Type | Compressed Air |
Filter Rating | 0.5 micron |
ISO Class | 2, 3 |
Compatible Manufacturer Part Number | M31-06-000 |
Series | M |
For Substance Type | Air |
Filter Type | Coalescing |
Filter Element Material | Borosilicate Cloth |
Type of Filter | Coalescing |
Description
Element Kit, Filter Type Coalescing, Filter Rating 0.5 micron, Filter Element Material Borosilicate Cloth, Compatible Manufacturer Part Number M31-06-000, For Fluid Type Compressed Air, For Substance Type Air, ISO Class 2, 3, Series M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, 1.0630 In. W (88508/2AS)
- WYCO Vibrator Flexible Shaft, 10FtLx1-3/16inW (W989-510)
- DAYTON 1F546 Flange Mount Bearing (4 Bolt) (1F546)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 14 Bolt (B402200)
- WILKERSON Bowl W/Auto Drain (GRP-96-635)
- WILKERSON 1/4IN NPT PNEUMATIC FILTER (F03-02-000)
- WILKERSON Separator, Liquid (WSA-02-FM0)
- WILKERSON Regulator 3/4In (R30-06-H00)
- WILKERSON Repair Kit Inocin Element T-C (MTP-95-562)
- WILKERSON Filter/Reg 1/4" Manual Drain (CB6-02-000)
- FESTO Connecting Cable KV-M12-M12-3, 5 (KV-M12-M12-3,5)
- Wilkerson Pneumatic Parts