Shop All Pneumatic Parts
Wilkerson
Element .003 Micron
Mfr # MXP-95-522
Zoro # G2483461
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Compatible Manufacturer Part Number M31-06-000
- Series M
- Filter Rating 0.003 micron
- For Substance Type Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # MXP-95-522
- Zoro # G2483461
- Country of Origin United Kingdom
- Category Pneumatic Parts
Details
Item | Compressed Air Filter Element |
Fits Brand | Wilkerson |
Compatible Manufacturer Part Number | M31-06-000 |
Series | M |
Filter Rating | 0.003 micron |
For Substance Type | Air |
Filter Type | Coalescing |
For Fluid Type | Compressed Air |
ISO Class | 1 |
Type of Filter | Coalescing |
Filter Element Material | Activated Carbon |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.003 micron, Filter Element Material Activated Carbon, Compatible Manufacturer Part Number M31-06-000, For Fluid Type Compressed Air, For Substance Type Air, ISO Class 1, Series M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Food Grade Anti-Seize, Metal-Free Base (41010)
- CENTURY KIT-SEPARATE PARTS (1226)
- AIGNEP USA Union Mender, Composite, 3/8" X 5/16" Tube (85040-06-05)
- SPEEDAIRE Oil Seal, R70 (P03433A)
- WILKERSON Self Relieving Diaphragm Kit (RRP-96-213)
- WILKERSON Siphon Tube Assembly (LRP-96-182)
- WILKERSON Bowl W/Auto Drain (GRP-96-635)
- WILKERSON Regulator 3/4In (R30-06-H00)
- WILKERSON Oring (GRP-96-640)
- WILKERSON Sleeve Assembly (GPA-95-292)
- REELCRAFT Assembly, Pin (S600874)
- Wilkerson Pneumatic Parts