Shop All Pneumatic Parts
Wilkerson
Electronic Reg 1/4In
Mfr # ER1-02-0000
Zoro # G2482606
product price: $896.99
/ea
Free Shipping & Returns
$896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Weight 1.76 lb
- Air Outlet Type NPT
- Air Inlet Size 1/4 in
- Overall Height 6 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # ER1-02-0000
- Zoro # G2482606
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Air Inlet Size | 1/4 in |
Overall Height | 6 5/16 in |
Air Outlet Size | 1/4 in |
Overall Width | 3 1/8 in |
Overall Depth | 2 3/8 in |
Details
Item | Electronic Proportional Compressed Air Regulator |
Fits Brand | Wilkerson |
Weight | 1.76 lb |
Air Outlet Type | NPT |
Series | Wilkerson |
Minimum Operating Temperature | 32 Degrees F |
Maximum Operating Temperature | 125 Degrees F |
Maximum Operating Pressure | 150 psig |
Maximum Flow Rate | 165 scfm |
Air Inlet Type | NPT |
Description
Electronic Proportional Compressed Air Regulator, Maximum Operating Pressure 150 psig, Air Inlet Size 1/4 in, Air Inlet Type NPT, Air Outlet Size 1/4 in, Air Outlet Type NPT, Maximum Flow Rate 165 scfm, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (4G-4FJX XBULK)
- FESTO Quick Exhaust Valve VBQF-U-G14-E (VBQF-U-G14-E)
- REELCRAFT Extension Cord Reel, 45 ft, 12/3, 15.0 A Amps, 1 Outlets, 120V AC Voltage (L 4545 123 3)
- HHIP SEET-42-AFER Coated Carbide Insert (6016-0123)
- WILKERSON Separator, Liquid (WSA-02-FM0)
- WILKERSON Regulator 3/4In (R30-06-H00)
- WILKERSON Element-Type B-5 Micron (MSP-95-990)
- WILKERSON Auto Drain (X02-04-F00)
- WILKERSON Bowl W/Guard 16 Series (LRP-96-944)
- WILKERSON 1/4IN NPT PNEUMATIC FILTER (F03-02-000)
- RAPIDAIR Maxline Tubing Straightener, 18 in (M8097)
- Wilkerson Pneumatic Parts