Shop All Pneumatic Parts
Wilkerson
Dial Air Regulator 3/8In
Mfr # R21-03-R00
Zoro # G2482280
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Includes Non-Rising Pressure Adjusting Dial, Two 1/4" NPT Gauge Ports, Usually Used for Additional Outlets
- Maximum Operating Pressure 300 psig
- Maximum Flow Rate 180 scfm
- Overall Width 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # R21-03-R00
- Zoro # G2482280
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Overall Width | 2 5/8 in |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Overall Depth | 2 11/16 in |
Overall Height | 3 3/16 in |
Details
Item | Dial Compressed Air Regulator |
Fits Brand | Wilkerson |
Includes | Non-Rising Pressure Adjusting Dial, Two 1/4" NPT Gauge Ports, Usually Used for Additional Outlets |
Maximum Operating Pressure | 300 psig |
Maximum Flow Rate | 180 scfm |
For Fluid Type | Air |
Body Material | Zinc |
Seal Material | Nitrile Rubber |
Air Inlet Type | NPT |
Minimum Operating Temperature | 32 Degrees F |
Series | Wilkerson |
Air Outlet Type | NPT |
Pressure Gauge Included | No |
Adjustment Mechanism | Knob |
Maximum Operating Temperature | 150 Degrees F |
System Location | Air Line |
Weight | 2.3 lb |
For Substance Type | Air |
Description
Dial Compressed Air Regulator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 180 scfm, Maximum Operating Pressure 300 psig, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 2 5/8 in, System Location Air Line, Series Wilkerson, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Zinc, For Fluid Type Air, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 1.5 HP, 145T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00158ET3E145T-W22)
- VALCOOL Coolant Additive, Clear, Pail, 5 gal, 9.7 pH (VAL-U-CLEAN-VP-005U)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-1/2in (6S112)
- KOYO Medium Taper 2-4'' 50.9-101.6 (LM67010)
- WILKERSON 1/4IN NPT PNEUMATIC FILTER (F03-02-000)
- WILKERSON Element-Type B-5 Micron (MSP-95-990)
- WILKERSON Bowl W/Guard and Flex Drain (FRP-95-831)
- WILKERSON Electronic Reg 1/4In (ER1-02-0000)
- WILKERSON Emergency Stop Valve 3/8In (E28-03-EC00)
- WILKERSON Auto Drain (X02-04-F00)
- CAMOZZI Double Banjo 1/4" OD (6620 04-04)
- Wilkerson Compressor, Air Tank & Pneumatic Tool Parts