Shop All Pneumatic Tool Parts
Wilkerson
Dial-Air Regulator 2In
Mfr # R41-0C-000
Zoro # G0462826
product price: $774.99
/ea
Free Shipping & Returns
$774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 13/16 in
- Overall Width 2 9/16 in
- Fits Brand Wilkerson
- Weight 9 lb
- Series Wilkerson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # R41-0C-000
- Zoro # G0462826
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Overall Height | 6 13/16 in |
Overall Width | 2 9/16 in |
Air Outlet Size | 2 in |
Air Inlet Size | 2 in |
Overall Depth | 3 9/16 in |
Details
Item | Dial Compressed Air Regulator |
Fits Brand | Wilkerson |
Weight | 9 lb |
Series | Wilkerson |
Includes | Non-Rising Pressure Adjusting Dial |
Maximum Flow Rate | 1,600 scfm |
Pressure Gauge Included | No |
Air Inlet Type | NPT |
Body Material | Zinc |
For Fluid Type | Air |
Minimum Operating Temperature | 32 Degrees F |
Seal Material | Nitrile Rubber |
Air Outlet Type | NPT |
Adjustment Mechanism | Knob |
Maximum Operating Pressure | 300 psig |
System Location | Air Line |
For Substance Type | Air |
Maximum Operating Temperature | 150 Degrees F |
Description
Dial Compressed Air Regulator, Air Inlet Size 2 in, Air Inlet Type NPT, Maximum Flow Rate 1,600 scfm, Maximum Operating Pressure 300 psig, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 2 9/16 in, System Location Air Line, Series Wilkerson, Air Outlet Size 2 in, Air Outlet Type NPT, Body Material Zinc, For Fluid Type Air, For Substance Type Air, Includes Non-Rising Pressure Adjusting Dial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Pneumatic Valve Manifold (NVV5FR2-01T1-061-02T)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6006ZZE (6006ZZE)
- MARTIN SPROCKET & GEAR SPUR GEAR-STL-STK - DIRECT BORE (S1224)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 1, PK3 (EF081016)
- WILKERSON Filter Element.003 Micron (MXP-95-540)
- WILKERSON Assembly, Relieving Diaphram (RRP-96-986)
- WILKERSON Flex Drain For Plastic Bowl (FRP-95-610)
- WILKERSON Bowl W/Pet Cock Drain Assembly (FRP-96-315)
- WILKERSON Bowl (GRP-95-089)
- WILKERSON Fill Plug W/O-Ring (LRP-95-253)
- INGERSOLL-RAND Pressure Switch (32147738)
- Wilkerson Pneumatic Tool Parts