Shop All Pneumatic Parts
Wilkerson
Dial-Air Regulator 1In
Mfr # R31-08-000
Zoro # G2482229
original price:
$505.96
8% off
new price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Includes Non-Rising Pressure Adjusting Dial
- Air Outlet Size 1 in
- Air Inlet Type NPT
- Overall Height 5 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # R31-08-000
- Zoro # G2482229
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Air Outlet Size | 1 in |
Overall Height | 5 3/16 in |
Overall Depth | 1 5/16 in |
Overall Width | 2 9/16 in |
Air Inlet Size | 1 in |
Details
Item | Dial Compressed Air Regulator |
Fits Brand | Wilkerson |
Includes | Non-Rising Pressure Adjusting Dial |
Air Inlet Type | NPT |
Adjustment Mechanism | Knob |
Seal Material | Nitrile Rubber |
Air Outlet Type | NPT |
For Fluid Type | Air |
For Substance Type | Air |
Minimum Operating Temperature | 32 Degrees F |
Body Material | Zinc |
Maximum Operating Temperature | 150 Degrees F |
Maximum Operating Pressure | 300 psig |
Weight | 4 lb |
Maximum Flow Rate | 650 scfm |
System Location | Air Line |
Pressure Gauge Included | No |
Series | Wilkerson |
Description
Dial Compressed Air Regulator, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 650 scfm, Maximum Operating Pressure 300 psig, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 2 9/16 in, System Location Air Line, Series Wilkerson, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Zinc, For Fluid Type Air, For Substance Type Air, Includes Non-Rising Pressure Adjusting Dial, Minimum Operating Temperature 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO FLEX DONUT 4""CI HUB X 2"" (P44U-205)
- OETIKER Clamp, Oetiker, Stepless, 14mm, 100 Bag (16700012)
- COXREELS Spring Fuel-Hose Reel, 3/4" Hose Dia., 100 ft. Length, 300 psi (SLPF-5100)
- KIPP Funnel-Type Grease Nipple Angled 90° D=M08X1, Form:C Steel, Square (K1134.1308100)
- WILKERSON Siphon Tube Assembly (LRP-96-182)
- WILKERSON Bowl W/Guard and Flex Drain (FRP-95-831)
- WILKERSON Element-Type B-5 Micron (MSP-95-990)
- WILKERSON Separator, Liquid (WSA-02-FM0)
- WILKERSON Oring (GRP-96-640)
- WILKERSON Sleeve Assembly (GPA-95-292)
- DYNABRADE Foam Pad, 76016 (76016)
- Wilkerson Compressor, Air Tank & Pneumatic Tool Parts