Shop All Pneumatic Parts
Wilkerson
Dial Air Regulator 1/4In
Mfr # R21-C2-000
Zoro # G2482271
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Includes Non-Rising Pressure Adjusting Dial, Two 1/4" NPT Gauge Ports, Usually Used for Additional Outlets
- For Fluid Type Air
- Air Inlet Type BSPP
- Overall Height 4 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # R21-C2-000
- Zoro # G2482271
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Overall Height | 4 1/16 in |
Air Inlet Size | 1/4 in |
Overall Width | 2 5/8 in |
Air Outlet Size | 1/4 in |
Overall Depth | 2 11/16 in |
Details
Item | Dial Compressed Air Regulator |
Fits Brand | Wilkerson |
Includes | Non-Rising Pressure Adjusting Dial, Two 1/4" NPT Gauge Ports, Usually Used for Additional Outlets |
For Fluid Type | Air |
Air Inlet Type | BSPP |
Maximum Operating Temperature | 150 Degrees F |
For Substance Type | Air |
Seal Material | Nitrile Rubber |
Adjustment Mechanism | Knob |
Maximum Operating Pressure | 300 psig |
Weight | 2.3 lb |
System Location | Air Line |
Body Material | Zinc |
Series | Wilkerson |
Maximum Flow Rate | 117 scfm |
Air Outlet Type | BSPP |
Minimum Operating Temperature | 32 Degrees F |
Pressure Gauge Included | No |
Description
Dial Compressed Air Regulator, Air Inlet Size 1/4 in, Air Inlet Type BSPP, Maximum Flow Rate 117 scfm, Maximum Operating Pressure 300 psig, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 2 5/8 in, System Location Air Line, Series Wilkerson, Air Outlet Size 1/4 in, Air Outlet Type BSPP, Body Material Zinc, For Fluid Type Air, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Union, Swivel (S257-2)
- DODGE Double Interlock Flange Bearing, Ductile Iron Expansion, F4B-DI-115RE (059507)
- BOSTITCH Compressor and Brad Nailer Combo Kit (BTFP1KIT)
- TITAN PRO Motor Dual Run Cap, 80/7.5 MFD, 370-440V (TRCFD8075)
- WILKERSON Bowl W/Guard 16 Series (LRP-96-944)
- WILKERSON Auto Drain (X02-04-F00)
- WILKERSON Regulator 3/4In (R30-06-H00)
- WILKERSON Diverter Block (N18-04-0000)
- WILKERSON Sleeve Assembly (GPA-95-292)
- WILKERSON Self Relieving Diaphragm Kit (RRP-96-213)
- MI-T-M High Pressure Pump Assembly (3-0242)
- Wilkerson Compressor, Air Tank & Pneumatic Tool Parts