Shop All Desiccant Beads
This Product is Discontinued
Wilkerson
Desiccant, Replacement (Discontinued)
Mfr # DRP-95-303
Zoro # G1477016
This Product is Discontinued
Key Features
- Material Silica Gel
- Refills 3
- For Use With 5Z610
- Application Manual Desiccant Dryers
- Compatible Manufacturer Part Number X06-02-000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilkerson
- MFR # DRP-95-303
- Zoro # G1477016
- Country of Origin United States
- Category Desiccant Beads
Details
Material | Silica Gel |
Refills | 3 |
For Use With | 5Z610 |
Item | Replacement Desiccant |
Application | Manual Desiccant Dryers |
Compatible Manufacturer Part Number | X06-02-000 |
Desiccant Material | Silica Gel |
Description
Replacement Desiccant, Desiccant Material Silica Gel, Compatible Manufacturer Part Number X06-02-000, Compatible Grainger Part Number 5Z610, Application Manual Desiccant Dryers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.