Shop All Pneumatic Condensate Separators
This Product is Discontinued
Wilkerson
Condensate Separator, 1 In NPT, 233 CFM (Discontinued)
Mfr # WS0-08-000B
Zoro # G2216426
Free Shipping & Returns
This Product is Discontinued
Key Features
- NPT Size 1 in
- Float Type Automatic External Drain
- Max. Flow (CFM) 233
- Max. Pressure (PSI) 230 psi
- Max. Temp. 175 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # WS0-08-000B
- Zoro # G2216426
- Country of Origin United Kingdom
- Category Pneumatic Condensate Separators
Dimensions
NPT Size | 1 in |
Dia. | 5.125 |
Height (In.) | 10.875 in |
Overall Width | 5 1/8 in |
Outside Diameter | 5 1/8 in |
Overall Depth | 10 7/8 in |
Air Outlet Size | 1 in |
Air Inlet Size | 1 in |
Overall Length | 10 13/16 in |
Description
Pneumatic Condensate Separator, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow @ 100 psi 233 cfm, Maximum Flow Rate 233 cfm, Maximum Operating Pressure 230 psi, Minimum Operating Temperature 35 Degrees F, Type Automatic External Drain, Outside Diameter 5 1/8 in, Overall Length 10 13/16 in, Weight 4.8 lb, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Aluminum, Bowl Guard Material Metal, Drain Included No, Drain Part Compatibility WDV3-G, X02-04-FM0, Drain Type External
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.