Shop All Compressor Air Filters
Wilkerson
Compressed Air Filter, 5 micron Rating, Overall Width: 2.87 in
Mfr # F28-04-SL00B
Zoro # G3742424
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 7/8 in
- Max. Temp. 150 Degrees F
- Drain Port Size 3/16 in
- Max. Flow - Air Treatment 160 cfm
- Overall Height 8 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # F28-04-SL00B
- Zoro # G3742424
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Depth | 2 7/8 in |
Drain Port Size | 3/16 in |
Overall Height | 8 3/8 in |
Connection Size - Air Treatment | 1/2 in NPT |
Overall Width | 2 7/8 in |
Size - Air Treatment | Standard |
Bowl Size - Air Treatment | 3.0 oz |
Inlet Size | 1/2 in NPT |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 145 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 2 7/8 in, Overall Height 8 3/8 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Manual, Series F28, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 2.87 oz, Filter Bowl Guard Included Yes, Filter Bowl Guard Material Nylon
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Mst (H), 60H20H (60H20H)
- FESTO Push-In L-Fitting, Long QSLL-G1/8-6 (QSLL-G1/8-6)
- GATES Super HC Molded Notch PowerBand Belts, 4/3VX560 (4/3VX560)
- COXREELS PVC Hose Assembly, 3/4"x18", 300PSI (5155-1.5)
- WILKERSON Coalescing Filter, 0.5 micron Rating, Overall Width: 2.87 in (M28-06-BK00B)
- WILKERSON Filter, Manual Drain, For Liquid (F26-04-000)
- WILKERSON Compressed Air Filter, 5 micron Rating, Max. Flow - Air Treatment: 130 cfm (F18-03-SL00B)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M08-02-BK00B)
- WILKERSON Compressed Air Filter, 5 micron Rating, Bowl Size - Air Treatment: 1.7 oz (F18-04-SL00B)
- WILKERSON Compressed Air Filter, 5 micron Rating (F18-04-SK00B)
- GROZ Air Filter, 3/4in NPT, 175 cfm, 290 psi (F17943-MS)
- Wilkerson Compressor Air Filters