Shop All Compressor Air Filters
Wilkerson
Compressed Air Filter, 5 micron Rating, Overall Width: 2.37 in
Mfr # F18-02-SK00B
Zoro # G3730113
original price:
$66.93
18% off
new price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow - Air Treatment 130 cfm
- Max. Incoming Pressure - Air Treatment 150 psi
- Connection Size - Air Treatment 1/4 in NPT
- Overall Width 2 3/8 in
- For Removal Of Particles, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # F18-02-SK00B
- Zoro # G3730113
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4 in NPT |
Overall Width | 2 3/8 in |
Overall Height | 7 1/2 in |
Overall Depth | 2 3/8 in |
Drain Port Size | 3/16 in |
Size - Air Treatment | Compact |
Bowl Size - Air Treatment | 1.7 oz |
Inlet Size | 1/4 in NPT |
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 82 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 2 3/8 in, Overall Height 7 1/2 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series F18, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 1.7 oz, Filter Bowl Guard Included Yes, Filter Bowl Guard Material Nylon
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 10/32" x 5/32" Tube x UNF SS Male Adapter (KQG2H03-32)
- WILKERSON Metal Bowl, Guageandauto Float Drain (GRP-96-645)
- QUINCY COMPRESSOR Quincy Parts Extended Maintenance Kit- QT-5 & 7.5 (EWK-3 EXT WARRANTY KIT)
- LUBRIPLATE H-1/Food Grade White Grease For Med-Highh Speed Apps, AersosolCan PK12 (L0231-063)
- WILKERSON Compressed Air Filter, 5 micron Rating (F18-02-SL00B)
- WILKERSON Compressed Air Filter, 5 micron Rating (F08-02-SL00B)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Connection Size - Air Treatment: 3/8 in NPT (M18-03-BK00B)
- WILKERSON Compressed Air Filter, 5 micron Rating (F08-02-SK00B)
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-06-SL00B)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M28-04-BL00B)
- SOLBERG Filter Cartidge, Paper, 7-1/8 ID, 10-3/16OD (32-18)
- Wilkerson Compressed Air Treatment