Shop All Compressor Air Filters
Wilkerson
Compressed Air Filter, 5 micron Rating
Mfr # F28-03-SK00B
Zoro # G6087792
product price: $70.75
/ea
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Filter Rating - Air Treatment 5 micron
- Size - Air Treatment Standard
- Overall Depth 2 7/8 in
- Drain Port Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # F28-03-SK00B
- Zoro # G6087792
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Size - Air Treatment | Standard |
Overall Depth | 2 7/8 in |
Drain Port Size | 3/16 in |
Overall Height | 8 3/8 in |
Overall Width | 2 7/8 in |
Bowl Size - Air Treatment | 3.0 oz |
Connection Size - Air Treatment | 3/8 in NPT |
Inlet Size | 3/8 in NPT |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 145 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 2 7/8 in, Overall Height 8 3/8 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series F28, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 2.87 oz, Filter Bowl Guard Included Yes, Filter Bowl Guard Material Nylon
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pin Grease Coupler, 1/8in. NPT (F) (19XH28)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-3/4)
- MILTON P Style 3/8" Body Automotive Coupler, 1/4" MNPT, PK5 (1804)
- DIVERSITECH Condenser Fan Motor, 1/4HP, 208-230V (WG840728)
- WILKERSON Compressed Air Filter, 5 micron Rating (F08-02-SL00B)
- WILKERSON Compressed Air Filter, 5 micron Rating (F18-02-SL00B)
- WILKERSON Compressed Air Filter, 5 micron Rating, Bowl Size - Air Treatment: 1.7 oz (F18-04-SL00B)
- WILKERSON Compressed Air Filter, 5 micron Rating, Bowl Material - Air Treatment: Polycarbonate with Guard (F18-03-SK00B)
- WILKERSON Compressed Air Filter, 5 micron Rating (F18-04-SK00B)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Max. Flow - Air Treatment: 120 cfm (M28-04-BK00B)
- BETA 1 FILTERS Air Filter replacement filter for 100001611 / COMPAIR (B1AF0005156)
- Wilkerson Compressor Air Filters