Shop All Compressor Air Filters
Wilkerson
Compressed Air Filter, 5 micron Rating
Mfr # F18-02-SL00B
Zoro # G3731321
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow - Air Treatment 130 cfm
- Size - Air Treatment Compact
- Filter Rating - Air Treatment 5 micron
- Filter Rating 5 micron
- Drain Port Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # F18-02-SL00B
- Zoro # G3731321
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Size - Air Treatment | Compact |
Drain Port Size | 3/16 in |
Overall Width | 2 3/8 in |
Overall Depth | 2 3/8 in |
Bowl Size - Air Treatment | 1.7 oz |
Connection Size - Air Treatment | 1/4 in NPT |
Overall Height | 7 1/2 in |
Air Inlet Size | 1/4 in |
Inlet Size | 1/4 in NPT |
Air Outlet Size | 1/4 in |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 82 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 2 3/8 in, Overall Height 7 1/2 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Manual, Series F18, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 1.7 oz, Filter Bowl Guard Included Yes, Filter Bowl Guard Material Nylon
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Push-Lock Hose Mender, 1/4" Barb, PK10 (1740-4)
- MITSUBOSHI Maxstar Power Bareback V-Belt B Type, 21/32" x 180" (BK180B)
- BANDO 711 mm Outside Length, 35 mm Top Width, 1 Ribs (2230V275)
- CONTINENTAL 1" ID x 25 ft Rubber Steam Hose BK (20344137)
- WILKERSON Compressed Air Filter, 5 micron Rating (F18-04-SK00B)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M28-04-BL00B)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Drain Port Size: 3/16 in (M18-03-BL00B)
- WILKERSON Compressed Air Filter, 5 micron Rating, Overall Width: 2.37 in (F18-02-SK00B)
- WILKERSON Filter, Automatic Drain, For Liquid (F18-04-SG00B)
- WILKERSON Compressed Air Filter, 5 micron Rating (F08-02-SL00B)
- SOLBERG Filter Element, Polyester, 5 Micron (863)
- Wilkerson Compressor Air Filters