Shop All Compressor Air Filters
Wilkerson
Compressed Air Filter, 5 micron Rating, Bowl Size - Air Treatment: 1.7 oz
Mfr # F18-04-SL00B
Zoro # G3742844
original price:
$71.53
22% off
new price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 5 micron
- Max. Incoming Pressure - Air Treatment 250 psi
- Overall Width 2 3/8 in
- Overall Depth 2 3/8 in
- Max. Flow - Air Treatment 130 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # F18-04-SL00B
- Zoro # G3742844
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Width | 2 3/8 in |
Overall Depth | 2 3/8 in |
Overall Height | 7 1/2 in |
Size - Air Treatment | Compact |
Bowl Size - Air Treatment | 1.7 oz |
Drain Port Size | 3/16 in |
Connection Size - Air Treatment | 1/2 in NPT |
Air Inlet Size | 1/2 in |
Inlet Size | 1/2 in NPT |
Air Outlet Size | 1/2 in |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 82 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 2 3/8 in, Overall Height 7 1/2 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Manual, Series F18, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 1.7 oz, Filter Bowl Guard Included Yes, Filter Bowl Guard Material Nylon
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (A5835 OLP)
- LUBRIMATIC Grease Gun, 14-5/8 in. Tool L, 4500 psi (30-800)
- PIX Poly Rib J Belt, 34 in. EL-10 Rib (340J10)
- FAG BEARINGS FAG-6200 2RS, Deep Groove BBear, Single Row 90Mm, 6200 2RS (6200 2RS)
- WILKERSON Coalescing Filter, 0.5 micron Rating, Overall Width: 2.37 in (M18-02-BK00B)
- WILKERSON Compressed Air Filter, 5 micron Rating (F18-02-SL00B)
- WILKERSON Compressed Air Filter, 5 micron Rating (F08-02-SK00B)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Overall Width: 1.56 in (M08-02-BL00B)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Drain Port Size: 3/16 in (M18-03-BL00B)
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-06-SL00B)
- BETA 1 FILTERS Air Filter replacement filter for 2118315 / GARDNER DENVER (B1AF0005183)
- Wilkerson Compressor Air Filters